Zoro Homepage

Arte Salad Serving Set - 2 Pcs. - Mirror

  • Mfr # 105022122

  • Zoro # G321846094


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembly Required
No Assembly
Service Size
Service for 1
Material
18/10 Stainless Steel
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105022122
Zoro #
G321846094
UPC #
724190604953
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 1

Details

Color
Silver
Assembly Required
No Assembly
Item
Salad Serving Set
Material
18/10 Stainless Steel
Finish
Silver
Dishwasher Safe
Yes
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon

Description

The Arte collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience culinary craftsmanship at its finest with our 18/10 stainless steel utensil set, meticulously crafted in Italy for exceptional quality. Featuring an impressive 8.0mm thickness, this piece offers both durability and ergonomic design. And with the convenience of being dishwasher safe, it's a perfect addition to your kitchen essentials.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.