
Arte Serving Set - 2 Pieces - Ice
Mfr # 105022110I
Zoro # G722839121
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 Stainless Steel
Overall Length
9.99 in
Includes
1 Serving Spoon, 1 Serving Fork
Finish
Ice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105022110I
Zoro #
G722839121
UPC #
7.86552E+11
Country of Origin
Italy
Dimensions
Overall Length
9.99 in
Details
Material
18/10 Stainless Steel
Color
Gray
Item
Serving Set
Includes
1 Serving Spoon, 1 Serving Fork
Finish
Ice
Description
The Arte collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience culinary craftsmanship at its finest with our 18/10 stainless steel utensil set, meticulously crafted in Italy for exceptional quality. Featuring an impressive 8.0mm thickness, this piece offers both durability and ergonomic design. And with the convenience of being dishwasher safe, it's a perfect addition to your kitchen essentials.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.