
Atena Flatware Set - 20 Pieces - Stainless Steel
Mfr # 106222020
Zoro # G721845857
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Service Size
Service for 4
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106222020
Zoro #
G721845857
UPC #
700953265623
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 4
Details
Color
Silver
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Silver
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Item
Flatware Set
Material
18/10 Stainless Steel
Description
Elevate your dining experience with our meticulously crafted flatware. Made from the finest 18/10 stainless steel and boasting a substantial 4.0mm thickness, each piece combines exceptional durability with ergonomic design. The knives, featuring double serration for enduring sharpness, are the perfect blend of practicality and style. Plus, the entire collection is dishwasher safe, ensuring effortless cleanup and long-lasting quality.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.