Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atena Flatware Set - 5 Pcs. - Frozen Gold

  • Mfr # 106222005FO

  • Zoro # G521845859


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Finish
Frozen Gold
Color
Gold
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106222005FO
Zoro #
G521845859
UPC #
786552301832
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Frozen Gold
Item
Cutlery Set
Color
Gold
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Dishwasher Safe
Yes

Description

Elevate your dining experience with our meticulously crafted flatware. Made from the finest 18/10 stainless steel and boasting a substantial 4.0mm thickness, each piece combines exceptional durability with ergonomic design. The knives, featuring double serration for enduring sharpness, are the perfect blend of practicality and style. Plus, the entire collection is dishwasher safe, ensuring effortless cleanup and long-lasting quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.