Zoro Homepage

Atmosfera Charger Plate - Materic Champagne

  • Mfr # 230617MC

  • Zoro # G021847254


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
13.5 in
Features
Enameled
Finish
Materic Champagne
Assembly Required
No Assembly
Includes
1 piece: Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230617MC
Zoro #
G021847254
UPC #
786552334472
Country of Origin
Italy

Dimensions

Overall Length (In.)
13.5 in
Height
0.5 in
Overall Width
12.5 in

Details

Features
Enameled
Finish
Materic Champagne
Assembly Required
No Assembly
Includes
1 piece: Tray
Item
Tray
Material
18/10 Stainless Steel
Color
Gold

Description

Elevate your serving experience with the Atmosfera Serving Tray - a fusion of Italian craftsmanship and elegance. Crafted in Italy from premium 18/10 Stainless Steel, this tray features a luxurious matte finish achieved using the same high-quality coating found in luxury cars. Its powder-coated, scratch-resistant exterior ensures both lasting beauty and durability. Kindly note that the Atmosfera Serving Tray requires delicate care through hand washing to preserve its exquisite appearance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.