
Atmosfera Charger Plate - Materic Gold
Mfr # 230617MG
Zoro # G221847238
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
13.5 in
Finish
Materic Gold
Includes
1 piece: Tray
Height
0.5 in
Features
Enameled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230617MG
Zoro #
G221847238
UPC #
786552334465
Country of Origin
Italy
Dimensions
Overall Length (In.)
13.5 in
Height
0.5 in
Overall Width
12.5 in
Details
Finish
Materic Gold
Includes
1 piece: Tray
Features
Enameled
Item
Tray
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Color
Gold
Description
Elevate your serving experience with the Atmosfera Serving Tray - a fusion of Italian craftsmanship and elegance. Crafted in Italy from premium 18/10 Stainless Steel, this tray features a luxurious matte finish achieved using the same high-quality coating found in luxury cars. Its powder-coated, scratch-resistant exterior ensures both lasting beauty and durability. Kindly note that the Atmosfera Serving Tray requires delicate care through hand washing to preserve its exquisite appearance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.