
Atmosfera Food Container - Urano - 3 Pcs. - Materic Champagne
Mfr # 291018C
Zoro # G221847153
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Features
Enameled
Color
Gold
Material
Powder Coated 18/10 Stainless Steel
Service Size
Service for 1
Finish
Materic Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291018C
Zoro #
G221847153
UPC #
786552224322
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Item
Food container
Features
Enameled
Color
Gold
Material
Powder Coated 18/10 Stainless Steel
Finish
Materic Champagne
Assembly Required
No Assembly
Includes
3 Pieces: 3 Food Containers
Description
Discover the elegance of the Atmosfera Food Container, expertly crafted in Italy from premium 18/10 Stainless Steel. Its luxurious matte finish is achieved using the same high-quality coating found in luxury cars, while its powder-coated and scratch-resistant exterior ensures lasting beauty and durability. Please note that the Atmosfera Food Container requires gentle care through hand washing to preserve its exquisite appearance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.