
Atmosfera Food Container - Urano - 3 Pcs. - Materic Green
Mfr # 291018V
Zoro # G221847160
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Features
Enameled
Service Size
Service for 1
Includes
3 Pieces: 3 Food Containers
Finish
Materic Green
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291018V
Zoro #
G221847160
UPC #
786552224384
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Features
Enameled
Includes
3 Pieces: 3 Food Containers
Item
Food container
Finish
Materic Green
Color
Green
Assembly Required
No Assembly
Material
Powder Coated 18/10 Stainless Steel
Description
Discover the elegance of the Atmosfera Food Container, expertly crafted in Italy from premium 18/10 Stainless Steel. Its luxurious matte finish is achieved using the same high-quality coating found in luxury cars, while its powder-coated and scratch-resistant exterior ensures lasting beauty and durability. Please note that the Atmosfera Food Container requires gentle care through hand washing to preserve its exquisite appearance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.