
Atmosfera Food Container - Urano - 3 Pcs. - Materic Ocher
Mfr # 291018O7
Zoro # G721847233
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Finish
Materic Ocher
Material
Powder Coated 18/10 Stainless Steel
Color
Yellow
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291018O7
Zoro #
G721847233
UPC #
786552224360
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Finish
Materic Ocher
Material
Powder Coated 18/10 Stainless Steel
Color
Yellow
Assembly Required
No Assembly
Item
Food container
Features
Enameled
Includes
3 Pieces: 3 Food Containers
Description
Discover the elegance of the Atmosfera Food Container, expertly crafted in Italy from premium 18/10 Stainless Steel. Its luxurious matte finish is achieved using the same high-quality coating found in luxury cars, while its powder-coated and scratch-resistant exterior ensures lasting beauty and durability. Please note that the Atmosfera Food Container requires gentle care through hand washing to preserve its exquisite appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.