Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atmosfera Food Container - Urano - 3 Pcs. - Materic Rust

  • Mfr # 291018R7

  • Zoro # G121846942


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Features
Enameled
Finish
Materic Rust
Includes
3 Pieces: 3 Food Containers
Assembly Required
No Assembly
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291018R7
Zoro #
G121846942
UPC #
786552224377
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Features
Enameled
Finish
Materic Rust
Includes
3 Pieces: 3 Food Containers
Assembly Required
No Assembly
Item
Food container
Color
Orange
Material
Powder Coated 18/10 Stainless Steel

Description

Discover the elegance of the Atmosfera Food Container, expertly crafted in Italy from premium 18/10 Stainless Steel. Its luxurious matte finish is achieved using the same high-quality coating found in luxury cars, while its powder-coated and scratch-resistant exterior ensures lasting beauty and durability. Please note that the Atmosfera Food Container requires gentle care through hand washing to preserve its exquisite appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.