
Attiva Pewter Casserole Dish - 6.5"Dia
Mfr # 30281116
Zoro # G621846596
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Features
Induction Safe
Depth
6.5 in
Service Size
Service for 1
Length
6.5 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30281116
Zoro #
G621846596
UPC #
700953231482
Country of Origin
China
Dimensions
Depth
6.5 in
Service Size
Service for 1
Length
6.5 in
Width
6.5 in
Height
5 in
Details
Features
Induction Safe
Color
Silver
Includes
1 piece: Casserole Dish
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Finish
Pewter Silver
Assembly Required
No Assembly
Oven Safe Temp.
400° F
Item
Casserole Dish
Description
Elevate your culinary prowess with our premium tri-ply cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. Designed for perfection, this cookware works on every type of heating source, including induction. Its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package. The special vintage process gives the surface of Stainless Steel a rustic, warm and elegant appearance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.