
Attiva Pewter Casserole Dish - Dual Handles - 10"Dia
Mfr # 30282124
Zoro # G721846427
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Oven Safe Temp.
400° F
Service Size
Service for 1
Includes
1 piece: Casserole Dish
Width
10 in
Finish
Pewter Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30282124
Zoro #
G721846427
UPC #
700953231529
Country of Origin
China
Dimensions
Service Size
Service for 1
Width
10 in
Depth
10 in
Length
10 in
Height
6 in
Details
Oven Safe Temp.
400° F
Includes
1 piece: Casserole Dish
Finish
Pewter Silver
Assembly Required
No Assembly
Item
Casserole Dish
Features
Induction Safe
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Color
Silver
Description
Elevate your culinary prowess with our premium tri-ply cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. Designed for perfection, this cookware works on every type of heating source, including induction. Its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package. The special vintage process gives the surface of Stainless Steel a rustic, warm and elegant appearance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.