Zoro Homepage

Attiva Pewter Deep Pot - 8"Dia

  • Mfr # 30280120

  • Zoro # G421846659


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Finish
Pewter Silver
Service Size
Service for 1
Height
6 in
Features
Induction Safe
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280120
Zoro #
G421846659
UPC #
799975772066
Country of Origin
China

Dimensions

Service Size
Service for 1
Height
6 in
Width
8 in
Depth
8 in
Length
8 in

Details

Finish
Pewter Silver
Features
Induction Safe
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Color
Silver
Includes
1 piece: Deep pot
Oven Safe Temp.
400° F
Item
Deep pot
Assembly Required
No Assembly

Description

Elevate your culinary prowess with our premium tri-ply cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. Designed for perfection, this cookware works on every type of heating source, including induction. Its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package. The special vintage process gives the surface of Stainless Steel a rustic, warm and elegant appearance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.