Zoro Homepage

Attiva Pewter Kitchen Set - 12 Pcs.

  • Mfr # 30280012

  • Zoro # G121847185


product price: $3,379.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Finish
Pewter Silver
Includes
12 Pieces: 1 Deep Pot Cm. 20-W/Lid, 1 Deep Pot Cm.24 W/Lid, 1 Casserole Cm.16 W/Lid, 1 Casserole Cm.20 W/Lid, 1 Frying Pan Cm.28 W/Lid, 1 Frying Pan Cm.26 W/Lid
Features
Induction Safe
Oven Safe Temp.
400° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280012
Zoro #
G121847185
UPC #
724190606834
Country of Origin
China

Dimensions

Service Size
Service for 1

Details

Finish
Pewter Silver
Includes
12 Pieces: 1 Deep Pot Cm. 20-W/Lid, 1 Deep Pot Cm.24 W/Lid, 1 Casserole Cm.16 W/Lid, 1 Casserole Cm.20 W/Lid, 1 Frying Pan Cm.28 W/Lid, 1 Frying Pan Cm.26 W/Lid
Features
Induction Safe
Oven Safe Temp.
400° F
Item
Kitchen Set
Assembly Required
No Assembly
Color
Silver
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)

Description

Elevate your culinary prowess with our premium cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. This tri-ply cookware works on every type of heating source, including induction. Designed for perfection, its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.