Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attiva Pewter Kitchen Set - 6 Pcs.

  • Mfr # 30280006

  • Zoro # G421847205


product price: $1,394.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Color
Silver
Oven Safe Temp.
400° F
Finish
Pewter Silver
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280006
Zoro #
G421847205
UPC #
722020601868
Country of Origin
China

Dimensions

Service Size
Service for 1

Details

Color
Silver
Oven Safe Temp.
400° F
Finish
Pewter Silver
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Features
Induction Safe
Item
Kitchen Set
Assembly Required
No Assembly
Includes
6 Pieces: 1 Frying Pan Cm.24 W/Lid, 1 Casserole Cm.14 W/Lid, 1 Casserole Cm.22 W/Lid

Description

Elevate your culinary prowess with our premium cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. This tri-ply cookware works on every type of heating source, including induction. Designed for perfection, its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.