
Attiva Pewter Kitchen Set - 8 Pcs.
Mfr # 30280008
Zoro # G821846754
product price: $1,874.99
/ea
Free Shipping & Returns
Key Features
Finish
Pewter Silver
Color
Silver
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Features
Induction Safe
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30280008
Zoro #
G821846754
UPC #
724190606810
Country of Origin
China
Dimensions
Service Size
Service for 1
Details
Finish
Pewter Silver
Color
Silver
Material
Tri-Ply (Stainless Steel, Aluminum, Magnetic SS)
Item
Kitchen Set
Features
Induction Safe
Assembly Required
No Assembly
Oven Safe Temp.
400° F
Includes
8 Pieces: 1 Casserole Cm.16 W/Lid, 1 Casserole Cm.18 W/Lid, 1 Casserole Cm.20 W/Lid, 1 Casserole Cm.22 W/Lid
Description
Elevate your culinary prowess with our premium cookware, meticulously crafted from 18/10 Stainless Steel and featuring an aluminum core for superior heat distribution. This tri-ply cookware works on every type of heating source, including induction. Designed for perfection, its Induction Steel outside, mirror-polished surfaces, and sturdy 18/10 Stainless Steel riveted handles provide both form and function. With graduated measurements inside and dishwasher-proof quality, experience even heat distribution for precise cooking control, substantial energy and time savings, all encapsulated in a sleek and efficient package.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.