Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bali Flatware Set - 20 Pieces - Black Gold

  • Mfr # 101522020ON

  • Zoro # G721845918


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 4
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101522020ON
Zoro #
G721845918
UPC #
786552354364
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
Item
Cutlery Set
Finish
Black Gold
Color
Black

Description

The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion. Complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.