
Bali Flatware Set - 20 Pieces - Gold
Mfr # 101522020O
Zoro # G921845879
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 4
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101522020O
Zoro #
G921845879
UPC #
786552354357
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Item
Cutlery Set
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Fork, 4 Table Knife, 4 Dessert Fork, 4 Dessert Spoon, 4 Tea Spoon
Finish
Gold
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion. Complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.