
Bali Flatware Set - 5 Pieces - Pewter
Mfr # 101522005P
Zoro # G721846076
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Service Size
Service for 1
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Tea Spoon
Material
18/10 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101522005P
Zoro #
G721846076
UPC #
786552315396
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Tea Spoon
Material
18/10 Stainless Steel
Item
Cutlery Set
Color
Silver
Finish
Pewter Silver
Assembly Required
No Assembly
Description
The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.