Zoro Homepage

Bali Salad Serving Set - 2 Pieces - Mirror

  • Mfr # 101522122

  • Zoro # G921846258


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Finish
Silver
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101522122
Zoro #
G921846258
UPC #
786552291874
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Silver
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
Assembly Required
No Assembly
Item
Serving Set
Dishwasher Safe
Yes

Description

The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.