Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bali Serving Set - 2 Pieces - Mirror

  • Mfr # 101522110

  • Zoro # G621846756


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Dishwasher Safe
Yes
Color
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101522110
Zoro #
G621846756
UPC #
786552291867
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Silver
Dishwasher Safe
Yes
Color
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Serving Set
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork

Description

The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.