
Bali Serving Set - 7 Pieces - Mirror
Mfr # 10152207
Zoro # G221846217
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
18/10 Stainless Steel
Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10152207
Zoro #
G221846217
UPC #
786552291928
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Finish
Silver
Item
Serving Set
Assembly Required
No Assembly
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Description
The texture and appearance of the handle not only add a touch of natural elegance and sophistication to the table but also offer a comfortable and secure grip. The bamboo-like pattern is detailed and realistic, helping to create a warm and welcoming atmosphere during meals. This cutlery is ideal for those seeking not only functionality and durability but also a unique and natural style. It is perfect for formal dinners, special events, or even everyday use, adding a touch of class and elegance to the table setting. With its combination of high-quality materials and nature-inspired design, this cutlery is an excellent choice for any occasion.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.