Zoro Homepage

Bar Sparkling Wine Cooler - 1 Piece - Stainless Steel

  • Mfr # 200661

  • Zoro # G421847168


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Includes
1 piece: Wine Cooler
Assembly Required
No Assembly
Height
7.13 in
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200661
Zoro #
G421847168
UPC #
799975804798
Country of Origin
Italy

Dimensions

Height
7.13 in
Width
7.09 in
Length
7.09 in

Details

Features
Dishwasher Safe
Includes
1 piece: Wine Cooler
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Wine Cooler
Finish
Silver
Color
Gray

Description

Introducing the Mepra bar collection-an ensemble of sophistication for your home bar. Elevate your hosting game with meticulously crafted ice buckets, wine coolers, straw holders, and bowls, each piece designed for both form and function. Made in Italy, this collection ensures your drinks are perfectly chilled and your bar impeccably organized. With sleek designs and top-notch materials, every item adds a touch of class to your gatherings. Cheers to unforgettable moments with Mepra!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.