
Bar Straw Holder - 1 Piece - Stainless Steel
Mfr # 200941
Zoro # G721846472
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Height
4.2 in
Color
Gray
Assembly Required
No Assembly
Finish
Silver
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200941
Zoro #
G721846472
UPC #
799975805849
Country of Origin
Italy
Dimensions
Height
4.2 in
Length
3.54 in
Width
3.54 in
Details
Color
Gray
Assembly Required
No Assembly
Item
Straw Holder
Finish
Silver
Features
Dishwasher Safe
Includes
1 piece: Straw Holder
Material
18/10 Stainless Steel
Description
Introducing the Mepra bar collection-an ensemble of sophistication for your home bar. Elevate your hosting game with meticulously crafted ice buckets, wine coolers, straw holders, and bowls, each piece designed for both form and function. Made in Italy, this collection ensures your drinks are perfectly chilled and your bar impeccably organized. With sleek designs and top-notch materials, every item adds a touch of class to your gatherings. Cheers to unforgettable moments with Mepra!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.