
Boheme Flatware Set - 32 Pieces - Stainless Steel
Mfr # 102322032
Zoro # G721846601
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Service Size
Service for 6
Material
18/10 Stainless Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102322032
Zoro #
G721846601
UPC #
786552382459
Country of Origin
Italy
Dimensions
Service Size
Service for 6
Details
Dishwasher Safe
Yes
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Item
Flatware Set
Material
18/10 Stainless Steel
Color
Grey
Assembly Required
No Assembly
Finish
Stainless Steel
Description
Explore the sophisticated elegance of our cutlery set, where timeless beauty merges with the practicality of classic design. Each piece of this set embodies the essence of refined simplicity, offering a culinary experience distinguished by its discreet yet distinctive elegance. With a classic shape and handles adorned with subtle yet surprising details, these utensils symbolize effortless sophistication. The sophisticated details of the handles add a touch of grace and style to your table, without ever appearing overly elaborate. The versatility of this set is truly unparalleled: whether you're preparing a quick meal for yourself or a sumptuous banquet for guests, these utensils adapt to every occasion with elegance and ease. Thanks to their timeless design, they can even transform the simplest meal into an extraordinary experience. With its clean lines and timeless charm, it is destined to become the undisputed star of your most precious moments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.