Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boheme Flatware Set - 43 Pieces - Stainless Steel

  • Mfr # 102322043

  • Zoro # G421846697


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
18/10 Stainless Steel
Finish
Stainless Steel
Service Size
Service for 8
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102322043
Zoro #
G421846697
UPC #
786552382466
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Color
Grey
Material
18/10 Stainless Steel
Finish
Stainless Steel
Dishwasher Safe
Yes
Item
Flatware Set
Assembly Required
No Assembly
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle

Description

Explore the sophisticated elegance of our cutlery set, where timeless beauty merges with the practicality of classic design. Each piece of this set embodies the essence of refined simplicity, offering a culinary experience distinguished by its discreet yet distinctive elegance. With a classic shape and handles adorned with subtle yet surprising details, these utensils symbolize effortless sophistication. The sophisticated details of the handles add a touch of grace and style to your table, without ever appearing overly elaborate. The versatility of this set is truly unparalleled: whether you're preparing a quick meal for yourself or a sumptuous banquet for guests, these utensils adapt to every occasion with elegance and ease. Thanks to their timeless design, they can even transform the simplest meal into an extraordinary experience. With its clean lines and timeless charm, it is destined to become the undisputed star of your most precious moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.