
Boheme Flatware Set - 5 Pieces - Stainless Steel
Mfr # 102322005
Zoro # G121846652
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver
Finish
Silver
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102322005
Zoro #
G121846652
UPC #
799975783864
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver
Finish
Silver
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Flatware Set
Material
18/10 Stainless Steel
Description
The Boheme collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the epitome of Italian craftsmanship with our 18/10 stainless steel utensils. Crafted to perfection with a 3.0mm thickness for exceptional durability and ergonomic ease, these utensils also feature knives with double serration, ensuring enduring sharpness. Plus, their dishwasher-safe design adds convenience to your culinary adventures.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.