Zoro Homepage

Boheme Serving Set - 2 Pcs. - Mirror

  • Mfr # 102322110

  • Zoro # G721846489


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Assembly Required
No Assembly
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102322110
Zoro #
G721846489
UPC #
724190604700
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Item
Serving Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Color
Silver
Finish
Silver

Description

The Boheme collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the epitome of Italian craftsmanship with our 18/10 stainless steel utensils. Crafted to perfection with a 3.0mm thickness for exceptional durability and ergonomic ease, these utensils also feature knives with double serration, ensuring enduring sharpness. Plus, their dishwasher-safe design adds convenience to your culinary adventures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.