Zoro Homepage

Brescia Cake Server - Mirror

  • Mfr # 1020B1116

  • Zoro # G621846404


product price: $49.99
/ea

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Silver
Color
Silver
Utensil Length
9.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020B1116
Zoro #
G621846404
UPC #
700953281913
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
9.48 in

Details

Dishwasher Safe
Yes
Finish
Silver
Color
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Cake Server
Includes
1 piece: Cake Server

Description

Introducing the Brescia Collection of flatware - a testament to Italian craftsmanship and timeless design. Meticulously made in Italy from premium 18/10 stainless steel, each piece boasts a durable 3.0mm thickness, offering both longevity and ergonomic comfort. The knives, featuring double serration for lasting sharpness, complement the collection's elegance, while the dishwasher-safe quality ensures effortless maintenance, making the Brescia Collection an indispensable addition to your dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.