Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brescia Champagne Flatware Set - 5 Pcs.

  • Mfr # 1020B22005C

  • Zoro # G321846193


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020B22005C
Zoro #
G321846193
UPC #
700953250018
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Color
Gold
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Cutlery Set
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon

Description

Introducing the Brescia Collection of flatware - a testament to Italian craftsmanship and timeless design. Meticulously made in Italy from premium 18/10 stainless steel, each piece boasts a durable 3.0mm thickness, offering both longevity and ergonomic comfort. The knives, featuring double serration for lasting sharpness, complement the collection's elegance, while the dishwasher-safe quality ensures effortless maintenance, making the Brescia Collection an indispensable addition to your dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.