Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brescia Flatware Set - 32 Pieces - Stainless Steel

  • Mfr # 1020B22032

  • Zoro # G821846532


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 6
Color
Grey
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020B22032
Zoro #
G821846532
UPC #
786552382428
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Color
Grey
Dishwasher Safe
Yes
Item
Flatware Set
Assembly Required
No Assembly
Finish
Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Material
18/10 Stainless Steel

Description

Forged with quiet strength and refined simplicity, the Brescia Flatware Collection embodies understated elegance in every piece. Its soft matte finish invites the touch, balancing weight and grace with effortless ease. Designed to feel natural in your hand, Brescia transforms every meal into a moment of calm sophistication - where craftsmanship whispers and style speaks softly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.