
Brescia Ice Black Gold Flatware Set - 5 Pcs.
Mfr # 1020B22005ION
Zoro # G321846438
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Fruit Fork, 1 Fruit Spoon, 1 American Coffee Spoon
Color
Black
Finish
Black Ice Gold
Service Size
Service for 1
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020B22005ION
Zoro #
G321846438
UPC #
786552309920
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Fruit Fork, 1 Fruit Spoon, 1 American Coffee Spoon
Color
Black
Finish
Black Ice Gold
Item
Cutlery Set
Dishwasher Safe
Yes
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
Introducing the Brescia Collection of flatware - a testament to Italian craftsmanship and timeless design. Meticulously made in Italy from premium 18/10 stainless steel, each piece boasts a durable 3.0mm thickness, offering both longevity and ergonomic comfort. The knives, featuring double serration for lasting sharpness, complement the collection's elegance, while the dishwasher-safe quality ensures effortless maintenance, making the Brescia Collection an indispensable addition to your dining experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.