
Brescia Serving Set - 2 Pcs. - Mirror
Mfr # 1020B22110
Zoro # G021846264
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Serving Spoon, 1 Serving Fork
Assembly Required
No Assembly
Service Size
Service for 1
Material
18/10 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020B22110
Zoro #
G021846264
UPC #
724190604663
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Overall Length
9.83 in
Details
Includes
1 Serving Spoon, 1 Serving Fork
Assembly Required
No Assembly
Item
Serving Set
Material
18/10 Stainless Steel
Color
Silver
Finish
Silver
Dishwasher Safe
Yes
Description
Introducing the Brescia Collection of flatware - a testament to Italian craftsmanship and timeless design. Meticulously made in Italy from premium 18/10 stainless steel, each piece boasts a durable 3.0mm thickness, offering both longevity and ergonomic comfort. The knives, featuring double serration for lasting sharpness, complement the collection's elegance, while the dishwasher-safe quality ensures effortless maintenance, making the Brescia Collection an indispensable addition to your dining experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.