Zoro Homepage

Brescia Serving Set - 7 Pieces - Gold

  • Mfr # 1020B2207O

  • Zoro # G222839119


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold
Material
18/10 Stainless Steel
Color
Yellow
Includes
1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Overall Length
9.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020B2207O
Zoro #
G222839119
UPC #
7.86552E+11
Country of Origin
Italy

Dimensions

Overall Length
9.66 in

Details

Item
Serving Set
Finish
Gold
Material
18/10 Stainless Steel
Color
Yellow
Includes
1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle

Description

Introducing the Brescia Collection of flatware - a testament to Italian craftsmanship and timeless design. Meticulously made in Italy from premium 18/10 stainless steel, each piece boasts a durable 3.0mm thickness, offering both longevity and ergonomic comfort. The knives, featuring double serration for lasting sharpness, complement the collection's elegance, while the dishwasher-safe quality ensures effortless maintenance, making the Brescia Collection an indispensable addition to your dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.