Zoro Homepage

Buffet Round Bowl 12.6" - 1 Piece - Stainless Steel

  • Mfr # 23056032

  • Zoro # G321847244


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Overall Width
12.6 in
Overall Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23056032
Zoro #
G321847244
UPC #
700953246134
Country of Origin
Italy

Dimensions

Overall Width
12.6 in
Overall Length
12.6 in
Overall Height
2.68 in

Details

Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Bowl
Color
Gray
Includes
1 piece: Bowl
Features
Dishwasher Safe

Description

Introducing the Mepra buffet collection-a harmonious blend of elegance and practicality for your dining and entertaining needs. Featuring beautifully crafted round bowls, trays, and glasses, each piece is designed to enhance your table setting with a touch of sophistication. Made from premium stainless steel, the collection ensures durability and timeless style, perfect for both everyday use and special occasions. With its sleek, modern design and attention to detail, the Mepra buffet collection brings a refined charm to your gatherings, making every meal a memorable experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.