Zoro Homepage

Caramella Flatware Set - 24 Pieces - Aquamarine

  • Mfr # 112Q22024

  • Zoro # G321847213


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Dishwasher Safe
Yes
Service Size
Service for 6
Finish
Aquamarine
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112Q22024
Zoro #
G321847213
UPC #
799975836560
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Color
Green
Dishwasher Safe
Yes
Item
Flatware Set
Finish
Aquamarine
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Silicon
Includes
24 Pieces: 6 Table Spoons, 6 Table Forks, 6 Table Knives, 6 Coffee Spoons

Description

The Caramella Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Fire-proof Silicon. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.