
Caramella Flatware Set - 24 Pieces - Strawberry
Mfr # 112R22024
Zoro # G121846317
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 6
Material
18/10 Stainless Steel, Silicon
Color
Red
Assembly Required
No Assembly
Finish
Strawberry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112R22024
Zoro #
G121846317
UPC #
799975836829
Country of Origin
Italy
Dimensions
Service Size
Service for 6
Details
Material
18/10 Stainless Steel, Silicon
Color
Red
Assembly Required
No Assembly
Item
Flatware Set
Finish
Strawberry
Dishwasher Safe
Yes
Includes
24 Pieces: 6 Table Spoons, 6 Table Forks, 6 Table Knives, 6 Coffee Spoons
Description
The Caramella Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Fire-proof Silicon. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.