Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caramella Flatware Set - 30 Pieces - Mint

  • Mfr # 112S22030

  • Zoro # G021846660


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 6
Includes
30 Pieces: 6 Table Spoons, 6 Table Forks, 6 Table Knives, 6 Coffee Spoons, 6 Cake Forks
Dishwasher Safe
Yes
Assembly Required
No Assembly
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112S22030
Zoro #
G021846660
UPC #
724190609057
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Item
Flatware Set
Includes
30 Pieces: 6 Table Spoons, 6 Table Forks, 6 Table Knives, 6 Coffee Spoons, 6 Cake Forks
Dishwasher Safe
Yes
Assembly Required
No Assembly
Color
Green
Material
18/10 Stainless Steel, Silicon
Finish
Mint

Description

The Caramella Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Fire-proof Silicon. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.