Zoro Homepage

Carinzia Flatware Set - 24 Pieces - Stainless Steel

  • Mfr # 107022024

  • Zoro # G721846137


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Finish
Silver
Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107022024
Zoro #
G721846137
UPC #
799975757162
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 4

Details

Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Finish
Silver
Assembly Required
No Assembly
Item
Flatware Set
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Color
Silver

Description

The Carinzia collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Discover the epitome of quality and design with our meticulously crafted flatware. Made from the highest quality 18/10 stainless steel with a sturdy 3.0mm thickness, each piece embodies remarkable durability and ergonomic comfort. The knives, enhanced with double serration for enduring sharpness, are the perfect blend of practicality and elegance, and the convenience of being dishwasher safe ensures effortless maintenance, making this collection a must-have for your table setting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.