Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casablanca Flatware Set - 20 Pieces - Gold

  • Mfr # 1097CB22020

  • Zoro # G021846134


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly
Dishwasher Safe
Yes
Service Size
Service for 4
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097CB22020
Zoro #
G021846134
UPC #
799975830582
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Color
Gold
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Flatware Set
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Gold
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons

Description

The Casablanca Flatware set by Mepra has been Exclusively designed for Mepra by English architect Louise Jenkins. This collection of flatware takes inspiration from silverware produced during the Victorian and Edwardian eras, when flatware pieces were considered jewels adorning the table, goods of beauty that could delight both hands and eyes. In the same way, Casablanca transforms an everyday item into an object of functional beauty. Made in 18/10 stainless steel and skillfully hand-painted with electronic laser engraver and the same skills used by ancient craftsmen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.