
Casablanca Flatware Set - 20 Pieces - Stainless Steel
Mfr # 1026CB22020
Zoro # G821846235
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Service Size
Service for 4
Color
Silver
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026CB22020
Zoro #
G821846235
UPC #
799975786773
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Dishwasher Safe
Yes
Color
Silver
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 Stainless Steel
Item
Flatware Set
Assembly Required
No Assembly
Finish
Silver
Description
The Casablanca Flatware set by Mepra has been Exclusively designed for Mepra by English architect Louise Jenkins. This collection of flatware takes inspiration from silverware produced during the Victorian and Edwardian eras, when flatware pieces were considered jewels adorning the table, goods of beauty that could delight both hands and eyes. In the same way, Casablanca transforms an everyday item into an object of functional beauty. Made in 18/10 stainless steel and skillfully hand-painted with electronic laser engraver and the same skills used by ancient craftsmen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.