
Casablanca Flatware Set - 5 Pieces - Gold
Mfr # 1097CB22005
Zoro # G521846351
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Gold
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1097CB22005
Zoro #
G521846351
UPC #
799975830575
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Gold
Item
Flatware Set
Finish
Gold
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Description
The Casablanca Flatware set by Mepra has been Exclusively designed for Mepra by English architect Louise Jenkins. This collection of flatware takes inspiration from silverware produced during the Victorian and Edwardian eras, when flatware pieces were considered jewels adorning the table, goods of beauty that could delight both hands and eyes. In the same way, Casablanca transforms an everyday item into an object of functional beauty. Made in 18/10 stainless steel and skillfully hand-painted with electronic laser engraver and the same skills used by ancient craftsmen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.