Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chopsticks Set - 1 Piece - Stainless Steel

  • Mfr # 10001128

  • Zoro # G721845932


product price: $34.99
/ea

Key Features

Features
Dishwasher Safe
Finish
Silver
Service Size
Service for 1
Depth
9 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001128
Zoro #
G721845932
UPC #
700953288110
Country of Origin
China

Dimensions

Service Size
Service for 1
Depth
9 in
Overall Length
9 in

Details

Features
Dishwasher Safe
Finish
Silver
Includes
2 Pieces: 2 Chopsticks
Material
18/10 Stainless Steel
Color
Silver
Assembly Required
No Assembly
Item
Chopsticks Set

Description

Elevate your dining rituals with our exquisite Italian-made chopsticks. Crafted from premium 18/10 stainless steel, these hollow-handled masterpieces offer exceptional durability, ergonomic comfort, and user-friendly design. Their hygienic and dishwasher-safe nature ensures hassle-free maintenance. Rediscover the art of dining with these beautiful and functional Italian chopsticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.