
Chopsticks Set - 2 Pieces - Black Gold
Mfr # 10001128N
Zoro # G221845838
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Color
Black
Includes
2 Pieces: 2 Chopsticks
Features
Dishwasher Safe
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10001128N
Zoro #
G221845838
UPC #
700953288134
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Depth
9 in
Overall Length
9 in
Details
Color
Black
Item
Chopsticks Set
Includes
2 Pieces: 2 Chopsticks
Features
Dishwasher Safe
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Titanium PVD Coating
Finish
Black Gold
Description
Elevate your dining rituals with our exquisite Italian-made chopsticks. Crafted from premium 18/10 stainless steel, these hollow-handled masterpieces offer exceptional durability, ergonomic comfort, and user-friendly design. Their hygienic and dishwasher-safe nature ensures hassle-free maintenance. Rediscover the art of dining with these beautiful and functional Italian chopsticks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.