Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chopsticks Set - 2 Pieces - Bronze

  • Mfr # 10001128B

  • Zoro # G921846012


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Pieces: 2 Chopsticks
Features
Dishwasher Safe
Material
18/10 Stainless Steel, Titanium PVD Coating
Overall Length
9 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001128B
Zoro #
G921846012
UPC #
700953288127
Country of Origin
Italy

Dimensions

Overall Length
9 in
Depth
9 in
Service Size
Service for 1

Details

Includes
2 Pieces: 2 Chopsticks
Features
Dishwasher Safe
Material
18/10 Stainless Steel, Titanium PVD Coating
Finish
Bronze
Color
Brown
Item
Chopsticks Set
Assembly Required
No Assembly

Description

Elevate your dining rituals with our exquisite Italian-made chopsticks. Crafted from premium 18/10 stainless steel, these hollow-handled masterpieces offer exceptional durability, ergonomic comfort, and user-friendly design. Their hygienic and dishwasher-safe nature ensures hassle-free maintenance. Rediscover the art of dining with these beautiful and functional Italian chopsticks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.