Zoro Homepage

Chopsticks Set - 2 Pieces - Gold

  • Mfr # 10001128O

  • Zoro # G121845822


product price: $67.99
/ea

Key Features

Assembly Required
No Assembly
Includes
2 Pieces: 2 Chopsticks
Color
Gold
Overall Length
9 in
Material
18/10 Stainless Steel, Titanium PVD Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001128O
Zoro #
G121845822
UPC #
700953288141
Country of Origin
Italy

Dimensions

Overall Length
9 in
Service Size
Service for 1
Depth
9 in

Details

Assembly Required
No Assembly
Includes
2 Pieces: 2 Chopsticks
Color
Gold
Material
18/10 Stainless Steel, Titanium PVD Coating
Item
Chopsticks Set
Features
Dishwasher Safe
Finish
Gold

Description

Elevate your dining rituals with our exquisite Italian-made chopsticks. Crafted from premium 18/10 stainless steel, these hollow-handled masterpieces offer exceptional durability, ergonomic comfort, and user-friendly design. Their hygienic and dishwasher-safe nature ensures hassle-free maintenance. Rediscover the art of dining with these beautiful and functional Italian chopsticks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.