Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coccodrillo Flatware Set - 20 Pieces - Bronze

  • Mfr # 1098C22020

  • Zoro # G521846016


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 4
Assembly Required
No Assembly
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1098C22020
Zoro #
G521846016
UPC #
799975833095
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Brown
Item
Flatware Set
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons

Description

The Coccodrillo Flatware set by Mepra is a unique set of flatware, exclusively designed in Italy by Mepra designers. The pattern on each piece reminds of a crocodile skin and adds extra style and elegance to the set. Made in 18/10 stainless steel and skillfully hand-painted with electronic laser engraver and the same skills used by ancient craftsmen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.