
Dolce Vita Champagne Flatware Set - 20 Pcs.
Mfr # 106422020C
Zoro # G021846172
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Service Size
Service for 4
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Finish
Champagne
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106422020C
Zoro #
G021846172
UPC #
722020595983
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Finish
Champagne
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Gold
Item
Cutlery Set
Description
Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Dolce Vita Vintage Collection. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Experience the artistry of Italian craftsmanship with our flatware collection, expertly crafted from premium 18/10 stainless steel. With an impressive 4.0mm thickness, each piece combines durability with ergonomic design for a comfortable grip. The knives, featuring double serration for lasting sharpness, perfectly balance practicality and elegance, and the dishwasher-safe quality ensures effortless maintenance. Elevate your dining moments with this impeccable blend of quality and style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.