Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolce Vita Champagne Flatware Set - 5 Pcs.

  • Mfr # 106422005C

  • Zoro # G021846370


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Finish
Champagne
Assembly Required
No Assembly
Dishwasher Safe
Yes
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106422005C
Zoro #
G021846370
UPC #
700953315373
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Finish
Champagne
Assembly Required
No Assembly
Item
Cutlery Set
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Color
Gold

Description

Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Dolce Vita Vintage Collection. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Experience the artistry of Italian craftsmanship with our flatware collection, expertly crafted from premium 18/10 stainless steel. With an impressive 4.0mm thickness, each piece combines durability with ergonomic design for a comfortable grip. The knives, featuring double serration for lasting sharpness, perfectly balance practicality and elegance, and the dishwasher-safe quality ensures effortless maintenance. Elevate your dining moments with this impeccable blend of quality and style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.