
Dolce Vita Champagne Serving Set - 2 Pcs.
Mfr # 106422110C
Zoro # G821846297
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106422110C
Zoro #
G821846297
UPC #
722020603138
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Item
Serving Set
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Description
Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Dolce Vita Vintage Collection. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Experience the artistry of Italian craftsmanship with our flatware collection, expertly crafted from premium 18/10 stainless steel. With an impressive 4.0mm thickness, each piece combines durability with ergonomic design for a comfortable grip. The knives, featuring double serration for lasting sharpness, perfectly balance practicality and elegance, and the dishwasher-safe quality ensures effortless maintenance. Elevate your dining moments with this impeccable blend of quality and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.